12W PAR30S LED Lamp, 50K

Item #: 0149027

Cat #: LED12P30SD50KFL

UPC: 762148256847

Call for price
Company wide:
0 in stock
TCP LED12P30SD50KFL DIMMING

Overview

TCP LED12P30SD50KFL DIMMING
Also known as: 762148256847, LED12P30SD50KFL, TCPLED12P30SD50KFL

Specifications

Lumens: 875
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 12
Lumens: 875
Color Temperature: 5000 (Bright White)
Wattage: 12
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82