Reduced Diameter VFD Cable, Stationary, 12/4, Black, Shielded

Item #: 0148989

Cat #: 761204

UPC: 044774410153

$ 6.99 FT
Company wide:
0 in stock
Documents & Guides
Reduced Diameter VFD Cable, Stationary, 12/4, Black, Shielded

Overview

Reduced Diameter VFD Cable, Stationary, 12/4, Black, Shielded
Also known as: 044774410153, 761204, LAP761204

Specifications

Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 4
Shielding: Shielded
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Shielding: Shielded
Jacket: PVC
Color: Black
Conductors: 4