Ferrule, Twin Insulated, 22 AWG

Item #: 0148976
Cat #: FTD75-8-D
UPC: 074983763054
$ 0.32 EA
Company wide:
1,000 in stock
Ferrule, Twin Insulated, 22 AWG, Pin Length: 0.31 Inch, Color: White, Material: Copper, Package of 500 Each.

Overview

Ferrule, Twin Insulated, 22 AWG, Pin Length: 0.31 Inch, Color: White, Material: Copper, Package of 500 Each.
Also known as: 074983763054, FTD75-8-D, PDTFTD758D

Specifications

Material: Copper
Color: White
Length: 0.310 in
Allowable Gauge Range: 22
Material: Copper
Length: 0.310 in
Color: White
Allowable Gauge Range: 22

Customer Reviews

No reviews for this product
(0)