Insulated Ferrule, twin wire, 18 AWG

Item #: 0148972

Cat #: FTD76-8-D

UPC: 074983763061

$ 0.42 EA
Company wide:
406 in stock
Documents & Guides
Polypropylene insulated ferrules twin wire gray DIN color end sleeve, 18 AWG (0.75mm²), 0.31(8.0mm) pin length.

Overview

Polypropylene insulated ferrules twin wire gray DIN color end sleeve, 18 AWG (0.75mm²), 0.31(8.0mm) pin length.

Polypropylene insulated ferrules twin wire gray DIN color end sleeve, 18 AWG (0.75mm ), 0.31(8.0mm) pin length.

Also known as: 074983763061, FTD76-8-D, PDTFTD768D

Specifications

Material: Copper
Color: Gray
Material: Copper
Color: Gray