Twin Wire DIN End Sleeve Insulated Ferrule, 18 AWG, Red, 7/16" Wire Strip Length

Item #: 0148971

Cat #: FTD77-8-D

UPC: 074983763085

$ 0.44 EA
Company wide:
1,500 in stock
Documents & Guides
Twin Wire DIN End Sleeve Insulated Ferrule, 18 AWG, Red, 7/16" Wire Strip Length, .11" Max Wire Insulation

Overview

Twin Wire DIN End Sleeve Insulated Ferrule, 18 AWG, Red, 7/16" Wire Strip Length, .11" Max Wire Insulation

Insulated Ferrule, Twin Wire, 18 American Wire Gauge (AWG) (1 millimeters squared), 0.31 Inch (8 mm) Pin Length, Red DIN End Sleeve. Meets DIN standards for twin wire containment. Polypropylene insulation housing conforms to DIN color requirements. Funnel entry for faster insertion and lower installed cost. Designed with a seamless barrel to contain loose wire strands for superior terminations. Eases insertion of wire into terminal block. Suitable for limited space panel applications. Multiple pin lengths available for a variety of terminal blocks.

Also known as: 074983763085, FTD77-8-D, PDTFTD778D

Specifications

Color: Red
Allowable Gauge Range: 18
Color: Red
Allowable Gauge Range: 18