nVent CADDY Cat HP J-Hook with Hammer-On Flange Clip, 1 5/16" dia, 5/16"–1/2" Flange

Item #: 0148765

Cat #: CAT21HP58SM

UPC: 782856850137

$ 9.35 EA
Company wide:
0 in stock
Documents & Guides
ERC CAT21HP58SM 1 5/16" J-HOOK TO FLANGE CLIP, 5/8-1/2",SIDE MOUNT

Overview

ERC CAT21HP58SM 1 5/16" J-HOOK TO FLANGE CLIP, 5/8-1/2",SIDE MOUNT

Ideal combination of Innovatieve CADDY fasteners for structural steel beam applications with the high performance CAT HP series J-Hooks in a factory assembly. Ready to go out of the box.

Also known as: 782856850137, CAT21HP58SM, CDYCAT21HP58SM

Features & Benefits

  • Requires only a hammer to install
  • Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic
  • Provides superior fill capacity and load rating over most other non-continuous cable support alternatives
  • Rounded edges on J-Hooks provide proper bend radius support for high performance data cables
  • Cost effective alternative to expensive cable tray
  • Complies with EN 50174-2
  • Meets ISO®/IEC 14763-2, ANSI®/TIA 568 and ANSI®/TIA 569

Specifications

Material: Steel
Finish: Pre-Galvanized
Diameter: 1.312 in
Material: Steel
Diameter: 1.312 in
Finish: Pre-Galvanized