Cat HP 2" J-hook with hammer-on flange clip, swivel 1/8"–1/4" flange

Item #: 0148762

Cat #: CAT32HP24

UPC: 782856716679

$ 12.44 EA
Company wide:
0 in stock
Documents & Guides
nVent Cat HP J-Hook with Hammer-On Flange Clip, Swivel, 2" dia, 1/8"û1/4" Flange

Overview

nVent Cat HP J-Hook with Hammer-On Flange Clip, Swivel, 2" dia, 1/8"û1/4" Flange

Ideal combination of Innovatieve CADDY fasteners for structural steel beam applications with the high performance CAT HP series J-Hooks in a factory assembly. Ready to go out of the box.

Also known as: 782856716679, CAT32HP24, CDYCAT32HP24

Features & Benefits

  • Requires only a hammer to install
  • Rotates 360 degrees to support various directional runs of cable
  • Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic
  • Provides superior fill capacity and load rating over most other non-continuous cable support alternatives
  • Rounded edges on J-Hooks provide proper bend radius support for high performance data cables
  • Cost effective alternative to expensive cable tray
  • Complies with EN 50174-2

Specifications

Material: Steel
Finish: Pre-Galvanized
Standards: Build America Buy America Compliant
Material: Steel
Standards: Build America Buy America Compliant
Finish: Pre-Galvanized