J-Hook to Flange Clip, 1-5/16", Steel

Item #: 0148760

Cat #: CAT21HP24

UPC: 782856849568

$ 10.83 EA
Company wide:
100 in stock
Documents & Guides
J-Hook with Hammer-On Flange Clip, Swivel, 1-5/16 Inch Diameter, 1/8" - 1/4" Flange, Steel

Overview

J-Hook with Hammer-On Flange Clip, Swivel, 1-5/16 Inch Diameter, 1/8" - 1/4" Flange, Steel

Requires only a hammer to install Rotates 360 degrees to support various directional runs of cable Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic Provides superior fill capacity and load rating over most other non-continuous cable support alternatives Rounded edges on J-Hooks provide proper bend radius support for high performance data cables Cost effective alternative to expensive cable tray Complies with EN 50174-2 Meets ISO®/IEC 14763-2, ANSI®/TIA 568 and ANSI®/TIA 569

Also known as: 782856849568, CAT21HP24, CDYCAT21HP24

Features & Benefits

  • Requires only a hammer to install
  • Rotates 360 degrees to support various directional runs of cable
  • Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic
  • Provides superior fill capacity and load rating over most other non-continuous cable support alternatives
  • Rounded edges on J-Hooks provide proper bend radius support for high performance data cables
  • Cost effective alternative to expensive cable tray
  • Complies with EN 50174-2

Specifications

Material: Steel
Finish: Pre-Galvanized
Standards: Build America Buy America Compliant
Material: Steel
Standards: Build America Buy America Compliant
Finish: Pre-Galvanized