Generac RTSN400G3 TRANSFER SW

Item #: 0148744

Cat #: RTSN400G3

UPC: 696471114232

$ 2933.09 EA
Company wide:
0 in stock
Documents & Guides
Generac RTSN400G3 TRANSFER SW

Overview

Generac RTSN400G3 TRANSFER SW
Also known as: 696471114232, RTSN400G3, GPSRTSN400G3

Specifications

Volts AC: 480, 277
Amps: 400
Mounting: Surface
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Volts AC: 480, 277
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 400
Standards: California Proposition 65