16-2(1TPJ)PE GY12-2OE GY GN MCTUFLUM1000

Item #: 0148741

Cat #: 18BEB60T502

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
MC Luminary Cable« Type MC-PCS. Galvanized Interlocking Steel Strip (blue striped). Solid Copper Conductors. 2 Conductors, 12 AWG. Colors: Orange, Gray, Green. Control Cables: 16 AWG Solid TFN Twisted jacketed pair (Purple/Gray). 1000 FT. Permits conductors of circuits to be placed in a cable with conductors of electric light, power, or Class 1 circuits. May be surface mounted, fished and/or embedded in plaster. UL 66, 83, 1479, 1569, 1581, 2556, File Reference E80042, NEC 250.118, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, 725. Federal Specification A-A-59544 (formerly J-C-30B). Power and/or lighting as well as signal and/or control conductors per NEC Section 725.136(I)(1).

Overview

MC Luminary Cable« Type MC-PCS. Galvanized Interlocking Steel Strip (blue striped). Solid Copper Conductors. 2 Conductors, 12 AWG. Colors: Orange, Gray, Green. Control Cables: 16 AWG Solid TFN Twisted jacketed pair (Purple/Gray). 1000 FT. Permits conductors of circuits to be placed in a cable with conductors of electric light, power, or Class 1 circuits. May be surface mounted, fished and/or embedded in plaster. UL 66, 83, 1479, 1569, 1581, 2556, File Reference E80042, NEC 250.118, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, 725. Federal Specification A-A-59544 (formerly J-C-30B). Power and/or lighting as well as signal and/or control conductors per NEC Section 725.136(I)(1).
Also known as: 18BEB60T502, SPF18BEB60T502

Specifications

No Specifications Available