150W LED Flood Light, 40K, Bronze

Item #: 0148723

Cat #: FXLED150TN

UPC: 019813926025

Company wide:
0 in stock
Documents & Guides
Flood Light, LED, 150 Watt, 120-277 Volt, Lumens: 21534, Color Temperature: 4000K, Trunnion Mount, Bronze Finish, Replaces 400 Watt Metal Halide

Overview

Flood Light, LED, 150 Watt, 120-277 Volt, Lumens: 21534, Color Temperature: 4000K, Trunnion Mount, Bronze Finish, Replaces 400 Watt Metal Halide

RAB Lighting is committed to creating high-quality, affordable, well-designed and energy-efficient LED lighting and controls that make it easy for distributors to sell, electricians to install and end users to save energy.

Also known as: 019813926025, FXLED150TN, RABFXLED150TN

Specifications

Color Rendering Index (CRI): 71
Color Temperature: 4000 (Cool White)
Wattage: 150
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Lumens: 21534
Color Rendering Index (CRI): 71
Wattage: 150
Color: Bronze
Lumens: 21534
Color Temperature: 4000 (Cool White)
Mounting: Trunnion
Light Technology: LED