GOOSE 35" ARM 26W NEUT. 15" AC

Item #: 0148684

Cat #: GN2LED26NACB

UPC: 019813161303

$ 695.02 EA
Company wide:
0 in stock
GOOSENECK 35" arm 26W NEUTRAL LED 15" ANGLED CONE SHADE BLACK

Overview

GOOSENECK 35" arm 26W NEUTRAL LED 15" ANGLED CONE SHADE BLACK
Also known as: 019813161303, GN2LED26NACB, RABGN2LED26NACB

Specifications

Wattage: 26
Color Temperature: 4000 (Cool White)
Color: Black
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 26
Color: Black
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED