Cold Shrink Termination Kit, 5 - 35kV, 3-Conductor, Indoor

Item #: 0148677

Cat #: 7624-T-110-3W

UPC: 054007047384

$ 2427.53 EA
Company wide:
0 in stock
Documents & Guides
Cold Shrink Termination Kit, 5 - 35kV, 3-Conductor, Indoor, 400 - 750 MCM

Overview

Cold Shrink Termination Kit, 5 - 35kV, 3-Conductor, Indoor, 400 - 750 MCM

3M™ Cold Shrink QT-III 7600-T-3W Series Termination Kit includes a non-skirted, 3-phase termination. It ensures a pliable, tight seal for tape shield, wire shield and UniShield® power cables. The conjunction of high dielectric-constant material and sealing compounds allows the termination to withstand voltages of 5 to 35kV.

Also known as: 054007047384, 7624-T-110-3W, MMM7624T1103W

Specifications

Allowable Gauge Range: 750
Volt Amps: 5 - 35kVA
Allowable Gauge Range: 750
Volt Amps: 5 - 35kVA