Flexible Steel Conduit, 1", 300' Reel

Item #: 0148663

Cat #: 1FSX300

UPC: 077680118868

$ 3.03 FT
Company wide:
0 in stock
Documents & Guides
1" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 300 feet Reel.

Overview

1" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 300 feet Reel.

Flexible conduits are used to connect to motors or other devices where isolation from vibration is useful, or where an excessive number of fittings would be needed to use rigid connections. Electrical codes may restrict the length of a run of some types of flexible conduit.

Also known as: 077680118868, 1FSX300

Specifications

Diameter: 1 in
Material: Steel
Length: 300 ft
Type: Reduced Wall
Diameter: 1 in
Length: 300 ft
Material: Steel
Type: Reduced Wall