Sustainable

250W Module,*** Discontinued ***

Item #: 0148639
Cat #: SW250POLY33MM
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
250 Watt, Polycrystalline, 1000V DC, Sunmodule Pro Series, Silver Aluminum Frame, 39.7 lbs, 33MM Frame *** Discontinued ***

Overview

250 Watt, Polycrystalline, 1000V DC, Sunmodule Pro Series, Silver Aluminum Frame, 39.7 lbs, 33MM Frame *** Discontinued ***
Also known as: SW250POLY33MM, SOWSW250POLY33MM, Polycrystalline

Specifications

Volts DC: 1000
Wattage: 250
Volts DC: 1000
Wattage: 250

Customer Reviews

No reviews for this product
(0)