PLATT logo

Sustainable

320W Module,*** Discontinued ***

Item #: 0148638
Cat #: SW 320W MONO XL 72 CELL 33MM
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
320 Watt, 1000V DC, 72 Cell Sunmodule Series, Silver Aluminum Frame, 45.2 lbs,33MM Frame *Must Be Ordered in Pallet Quantities* *28 modules per pallet* *** Discontinued ***

Overview

320 Watt, 1000V DC, 72 Cell Sunmodule Series, Silver Aluminum Frame, 45.2 lbs,33MM Frame *Must Be Ordered in Pallet Quantities* *28 modules per pallet* *** Discontinued ***
Also known as: SW 320W MONO XL 72 CELL 33MM, SOWSW320MPROXL33MM

Specifications

Volts DC: 1000
Wattage: 320
Volts DC: 1000
Wattage: 320

Customer Reviews

No reviews for this product
(0)