PRE LB6LEDA10L35KWH TRIM 6IN LED

Item #: 0148632

Cat #: LB6LEDA10L35K WH

UPC: 785235429344

Company wide:
0 in stock
Documents & Guides
PRE LB6LEDA10L35KWH TRIM 6IN LED MODULE 35K WH

Overview

PRE LB6LEDA10L35KWH TRIM 6IN LED MODULE 35K WH
Also known as: 785235429344, LB6LEDA10L35K WH, PRELB6LEDA10L35KWH

Specifications

Mounting: Recessed
Color: White
Standards: California Proposition 65
Mounting: Recessed
Standards: California Proposition 65
Color: White