Sustainable

275W Module,*** Discontinued ***

Item #: 0148626
Cat #: SW 275W MONO BLK 33MM 5BB
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
275 Watt, 1000V DC, Sunmodule Series, Black Aluminum Frame, 39.7 lbs, 33MM Frame *** Discontinued ***

Overview

275 Watt, 1000V DC, Sunmodule Series, Black Aluminum Frame, 39.7 lbs, 33MM Frame *** Discontinued ***
Also known as: SW 275W MONO BLK 33MM 5BB, SOWSW275BLK33MM5BB

Specifications

Wattage: 275
Volts DC: 1000
Wattage: 275
Volts DC: 1000

Customer Reviews

No reviews for this product
(0)