Made in USA Sustainable

280W Module,*** Discontinued ***

Item #: 0148625
Cat #: SW280M33M
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
280 Watt, 1000V DC, Sunmodule Series, Silver Aluminum Frame, 39.7 lbs, 33MM Frame *** Discontinued ***

Overview

280 Watt, 1000V DC, Sunmodule Series, Silver Aluminum Frame, 39.7 lbs, 33MM Frame *** Discontinued ***
Also known as: SW280M33M, SOWSW280M33MM

Specifications

Wattage: 280
Volts DC: 1000
Wattage: 280
Volts DC: 1000

Customer Reviews

No reviews for this product
(0)