Instrumentation Cable, 20 AWG, 1 Triad, Shielded, 300V

Item #: 0148533

Cat #: BEL9364

UPC:

Company wide:
0 in stock
Documents & Guides
High Performance Instrumentation, 1 Triad 20AWG (19x32) Tinned Copper, PVC Insulation E1 Color Code, Overall Beldfoil® Shield, PVC Outer Jacket, PLTC-ER

Overview

High Performance Instrumentation, 1 Triad 20AWG (19x32) Tinned Copper, PVC Insulation E1 Color Code, Overall Beldfoil® Shield, PVC Outer Jacket, PLTC-ER

Instrumentation cables are single or multi-pair/triple elements designed to carry signals. They are used for connecting instruments and electrical equipment especially in plants where process control is required, where transducer-generated signals are transmitted through to panels, controllers and other devices.

Also known as: BEL9364

Specifications

Volts AC: 300
Conductors: 1
Gauge: 20 AWG
Shielding: Shielded
Volts AC: 300
Gauge: 20 AWG
Conductors: 1
Shielding: Shielded