Infrared Element, 240V

Item #: 0148501

Cat #: 63025249

UPC: 686334481755

$ 264.51 EA
Company wide:
0 in stock
Documents & Guides
Fostoria THSS Series Quartz Lamp Infrared Heating Element, 240 Volt

Overview

Fostoria THSS Series Quartz Lamp Infrared Heating Element, 240 Volt
Also known as: 686334481755, 63025249, TPI63025249

Specifications

Size: 3/8 in
Volts AC: 240
Wattage: 2500
Standards: California Proposition 65
Size: 3/8 in
Wattage: 2500
Volts AC: 240
Standards: California Proposition 65