Multi-Bit Tap Tool

Item #: 0148441

Cat #: 32517

UPC: 092644325175

$ 32.97 EA
Company wide:
42 in stock
Multi-Bit Tap Tool, Shank Length: 3", Includes: Multi-Bit Tap Tool Driver (322517-5), Double Ended Replacement Tap (32518-2).

Overview

Multi-Bit Tap Tool, Shank Length: 3", Includes: Multi-Bit Tap Tool Driver (322517-5), Double Ended Replacement Tap (32518-2).

Increases job speed by combining taps and drivers in one tool

Six common tap sizes (6-32, 8-32, 10-32, 10-24, 12-24, 1/4-20)

Four Screwdriver tips (#1 and #2 Phillips, 3/16-Inch and 1/4-Inch Slotted)

Three Nut Driver sizes (1/4-Inch, 5/16-Inch and 3/8-Inch)

Large Cushion-Grip handle for greater comfort and torque

Replacement tap available (Cat. No. 32518)

Also known as: 092644325175, 32517, KLE32517

Specifications

Type: Set, Nut Driver, Screwdriver
Color: Black
Length: 3 in
Standards: California Proposition 65
Type: Set, Nut Driver, Screwdriver
Length: 3 in
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)