Mounting Base For Modular Sounder, 120 - 240VAC, Base Gray

Item #: 0148432

Cat #: SLMBW-120-240GY

UPC: 782979232339

$ 125.24 EA
Company wide:
0 in stock
Mounting Base For Modular Sounder, Type: Wall-Mount, 120 - 240 Volt AC, Base Color: Gray

Overview

Mounting Base For Modular Sounder, Type: Wall-Mount, 120 - 240 Volt AC, Base Color: Gray
Also known as: 782979232339, SLMBW-120-240GY, FEDSLMBW120240GY

Specifications

Material: Polycarbonate
Volts AC: 120, 240
Color: Gray
Material: Polycarbonate
Color: Gray
Volts AC: 120, 240