Mod Light, Stdy, Rotate, Ambr

Item #: 0148420

Cat #: SLM100A

UPC: 782979232056

$ 269.13 EA
Company wide:
3 in stock
Streamline Modular Multifunctional LED Beacon, Amber - Compatible with 12-24VAC/DC or 120-240VAC

Overview

Streamline Modular Multifunctional LED Beacon, Amber - Compatible with 12-24VAC/DC or 120-240VAC

Three separate inputs: steady, flashing or rotating. 50,000 hour LED. Five lamp/lens colors: Amber, Blue, Clear, Green and Red. Seven mounting base options. Type 4X, IP66, IP69K, enclosure. CE Certified and RoHS Compliant. UL and cUL listed. Voltage and PLC connections are dependent on selected base. IP69K with SLMBS, SLMBD or SLMBP bases and SLM-RR retaining ring.

Also known as: 782979232056, SLM100A, FEDSLM100A

Specifications

Color: Amber
Material: Polycarbonate
Volts AC: 120/240
Volts DC: 12/24
Color: Amber
Volts AC: 120/240
Material: Polycarbonate
Volts DC: 12/24