10" BASE NOT STRUT

Item #: 0148354

Cat #: PBU10

UPC: 782856846451

$ 45.08 EA
Company wide:
0 in stock
Documents & Guides
nVent Pyramid Universal Support, 10" x 4"

Overview

nVent Pyramid Universal Support, 10" x 4"

Provides a fixed-height mounting platform 4" (102 mm) off the roof surface with 5.5", 10" or 16" (140 mm, 254 mm, or 406 mm) lengths with captive stainless steel nuts to accommodate custom applications.

Also known as: 782856846451, PBU10, CDYPBU10

Features & Benefits

  • Captive stainless steel nuts allow for custom attachment methods to the support base including easy attachment of stainless steel strut, threaded rod or other project-specific hardware
  • Foam bottom offers low abrasion interface for better roof membrane protection
  • Compatible with roof surfaces including single ply, bituminous, metal and spray foam
  • Provides superior load distribution, even with varying rooftop surfaces
  • Multiple sizes and load ratings offer the ability to tailor the solution to the application
  • Includes square holes for creating an H-Frame with a 12" (305 mm) cross support (PBU16 only)
  • Base is manufactured from UV-stabilized thermoplastic material

Specifications

Height: 4 in
Material: Polyethylene
Gangs: 4
Height: 4 in
Gangs: 4
Material: Polyethylene