Diffuser

Item #: 0148324

Cat #: DUC33M24

UPC: 784231128602

Company wide:
0 in stock
Documents & Guides
No Documents Available
Diffuser for UC 33 in., SKU - 419420

Overview

Diffuser for UC 33 in., SKU - 419420
Also known as: 784231128602, DUC33M24, LITDUC33M24

Specifications

Type: Diffuser
Mounting: Fixture
Material: Plastic
Color: White
Type: Diffuser
Material: Plastic
Mounting: Fixture
Color: White