LED Electronic Dimmable Driver, 12Volt DC

Item #: 0148287

Cat #: DITD12V45W

UPC: 848333002700

$ 142.55 EA
Company wide:
0 in stock
Documents & Guides
DI-TD-12V-45W 12V 45WATT OMNIDRIVE DIMMABLE ELECTRONIC DRIVER

Overview

DI-TD-12V-45W 12V 45WATT OMNIDRIVE DIMMABLE ELECTRONIC DRIVER
Also known as: 848333002700, DITD12V45W, DIODITD12V45W

Specifications

Wattage: 45
Volts DC: 12
Type: LED Driver
Light Technology: LED
Dimmable: Yes
Wattage: 45
Type: LED Driver
Dimmable: Yes
Volts DC: 12
Light Technology: LED