Vacancy Sensor Switch Dimmer, 5A, Maestro, Almond

Item #: 0148254

Cat #: MS-VPS5M-AL

UPC: 027557983587

$ 21.14 EA
Clearance
Price good while supplies last
Company wide:
23 in stock
Documents & Guides
Maestro Vacancy Sensor Switch Dimmer, 120V, 5A, Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Timeout, Manual-On/Auto-Off, 180° Sensor Field-of-View, Requires Neutral Wire, Almond

Overview

Maestro Vacancy Sensor Switch Dimmer, 120V, 5A, Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Timeout, Manual-On/Auto-Off, 180° Sensor Field-of-View, Requires Neutral Wire, Almond

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 027557983587, MS-VPS5M-AL, LUTMSVPS5MAL

Specifications

Type: Switch, Low Voltage, Magnetic, Single-Pole, Electronic, Vacancy, Multi-Location
Amps: 5
Volts AC: 120
Family / Style: Maestro
Poles: 1
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Type: Switch, Low Voltage, Magnetic, Single-Pole, Electronic, Vacancy, Multi-Location
Volts AC: 120
Poles: 1
Dimmable: Yes
Amps: 5
Family / Style: Maestro
Mounting: Knuckle
Light Technology: Halogen