Occupancy Sensor Dimmer, 600W, Maestro, Almond

Item #: 0148249

Cat #: MSCL-VP153MH-AL

UPC: 784276055161

$ 52.29 EA
Company wide:
0 in stock
Documents & Guides
Maestro Vacancy Sensor Dimmer, 150W CFL/LED or 600W Incandescent/Halogen, 120V, Multi-Location/Single-Pole, Adjustable Timeout, Manual-On/Auto-Off, 180° Sensor Field-of-View, Clamshell Packaging, Color: Almond.

Overview

Maestro Vacancy Sensor Dimmer, 150W CFL/LED or 600W Incandescent/Halogen, 120V, Multi-Location/Single-Pole, Adjustable Timeout, Manual-On/Auto-Off, 180° Sensor Field-of-View, Clamshell Packaging, Color: Almond.

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 784276055161, MSCL-VP153MH-AL, LUTMSCLVP153MHAL, DIMMER

Specifications

Wattage: 600, 150
Type: Adjustable, Light Control, Occupancy, Vacancy, Multi-Location
Volts AC: 120
Family / Style: Maestro
Poles: 1
Mounting: Knuckle
Wattage: 600, 150
Volts AC: 120
Poles: 1
Type: Adjustable, Light Control, Occupancy, Vacancy, Multi-Location
Family / Style: Maestro
Mounting: Knuckle