20A TR GFCI Commercial Grade Decorator Receptacle, 5-20R,White

Item #: 0148230

Cat #: GFTR20W

UPC: 883778114755

Company wide:
0 in stock
Documents & Guides
Tamper Resistant GFCI Receptacle, 20A, 125V , WhiteTamper Resistant GFCI Receptacle, 20A, 125V , White

Overview

Tamper Resistant GFCI Receptacle, 20A, 125V , WhiteTamper Resistant GFCI Receptacle, 20A, 125V , White
Also known as: 883778114755, GFTR20W, KELGFTR20W

Features & Benefits

  • Ground fault EOL indicator
  • Automatic self-grounding staple
  • Open terminal design accepts fork terminals
  • Limits improper access to energized contacts

Specifications

Amps: 20
Color: White
NEMA Configuration: 5-20R
Volts AC: 125
Amps: 20
NEMA Configuration: 5-20R
Color: White
Volts AC: 125