Inlet, DS30 (Male), 30A, 480V

Item #: 0148185

Cat #: 33-38043-338-A188

UPC: 784474627641

$ 216.91 EA
Clearance
Price good while supplies last
Company wide:
9 in stock
Documents & Guides
Inlet, DS30 (Male), 30 Amp, Self-Ejecting Plug Release, 480V

Overview

Inlet, DS30 (Male), 30 Amp, Self-Ejecting Plug Release, 480V
Also known as: 784474627641, 33-38043-338-A188, MEL3338043338A188

Specifications

Volts AC: 480
Type: Inlet
Amps: 30
Volts AC: 480
Amps: 30
Type: Inlet