Splitter Splice

Item #: 0148181
Cat #: OSS277124GM10
UPC: 784231091166
Call for price
Company wide:
0 in stock
Documents & Guides
Splitter Splice, 277V, Four 12 AWG conductors, plus one 12 AWG ground3

Overview

Splitter Splice, 277V, Four 12 AWG conductors, plus one 12 AWG ground3
Also known as: 784231091166, OSS277124GM10, LITOSS277124GM10

Specifications

Color: Silver
Material: Aluminum
Color: Silver
Material: Aluminum

Customer Reviews

No reviews for this product
(0)