$ 9.97 EA
Company wide:
0
in stock
Documents & Guides
MIL 48-13-0058 5/8" x 6" Speed Feed Wood Bit
Overview
MIL 48-13-0058 5/8" x 6" Speed Feed Wood Bit
Milwaukee® 5/8 in. x 6 in. SPEED FEED™ wood bits let you drill up to 10X faster than flat boring bits. These self-feeding wood bits feature double wing spurs for drilling fast holes in clean wood. The feed screw and dual cutting edges permit fast cutting of clean holes that are ideal for feeding wire or bolts.
Also known as: 045242224814, 48-13-0058, MIL48130058
Features & Benefits
- Efficient: up to 10X faster drilling than flat boring bits
- Fast chip removal: nonstick, polished and coated flutes eliminate costly cleaning time
- Clean holes: double wing spurs permit cleaner hole cutting
- Versatile: 1/4 in. power groove shank fits all 1/4 in. extensions
Specifications
| Diameter: | 5/8 in |
| Length: | 6 in |
| Type: | Wood Bit |
| Diameter: | 5/8 in |
| Type: | Wood Bit |
| Length: | 6 in |