Mcb S800s 1p K 125a

Item #: 0148066

Cat #: S801S-K125

UPC:

Company wide:
0 in stock
Documents & Guides
ABB S801S-K125, 1-pole High Performance Circuit Breaker With K-characteristic, With Cage Terminal And A Rated Current Of 125 A. It Is A Current Limiting Device With A Maximum Breaking Capacity Of 50ka At 240/415v.

Overview

ABB S801S-K125, 1-pole High Performance Circuit Breaker With K-characteristic, With Cage Terminal And A Rated Current Of 125 A. It Is A Current Limiting Device With A Maximum Breaking Capacity Of 50ka At 240/415v.

The S801S-K125 is a 1-pole High Performance Circuit breaker with K-Characteristic, with cage terminal and a rated current of 125 A.

Also known as: S801S-K125, ABBS801SK125

Specifications

Amps: 125
Volts AC: 230, 400
Mounting: DIN Rail
Poles: 1
Type: Trip Curve K
Interrupt Rating AC: 50 kA
Amps: 125
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 230, 400
Poles: 1
Interrupt Rating AC: 50 kA