LED Surface Volumetric, 42.5 Watt, 4850 Lumen, 3500K, 120-277V

Item #: 0148062

Cat #: STL4 48L EZ1 LP835

UPC: 888791774450

Company wide:
0 in stock
Documents & Guides
LED Surface Volumetric, 42.5 Watt, 4850 Lumen, 3500K, 120-277 Volt, 0-10V Dimming

Overview

LED Surface Volumetric, 42.5 Watt, 4850 Lumen, 3500K, 120-277 Volt, 0-10V Dimming
Also known as: 888791774450, STL4 48L EZ1 LP835, LITSTL448LEZ1LP835

Specifications

Mounting: Surface
Color: White
Lumens: 4850
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Wattage: 42.500
Volts AC Range: 120 - 277
Mounting: Surface
Lumens: 4850
Light Technology: LED
Wattage: 42.500
Color: White
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Volts AC Range: 120 - 277