Fuse, 4 Amp Automotive Blade-Type, Pink, 32V, Type ATC

Item #: 0148060

Cat #: ATC-4

UPC: 051712703291

$ 2.09 EA
Company wide:
0 in stock
Documents & Guides
4 Amp Automotive Blade-Type Fuse, Pink, 32V DC, Type ATC, 1000 Amp Interrupting Rating, Fast-Acting

Overview

4 Amp Automotive Blade-Type Fuse, Pink, 32V DC, Type ATC, 1000 Amp Interrupting Rating, Fast-Acting
Also known as: 051712703291, ATC-4, BUSATC4

Specifications

Speed: Fast Acting
Amps: 4
Volts DC: 32
Mounting: Socket
Color: Pink
Interrupt Rating DC: 1 kA
Interrupt Rating AC: 1 kA
Speed: Fast Acting
Volts DC: 32
Color: Pink
Interrupt Rating AC: 1 kA
Amps: 4
Mounting: Socket
Interrupt Rating DC: 1 kA