High Performance Circuit Breaker, 2P, 125A

Item #: 0148057

Cat #: S802S-K125

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
High Performance Miniature Circuit Breaker, 2 Pole, 125 Amp

Overview

High Performance Miniature Circuit Breaker, 2 Pole, 125 Amp

The S802S-K125 is a 2-pole High Performance Circuit breaker with K-Characteristic, with cage terminal and a rated current of 125 A.

Also known as: S802S-K125, ABBS802SK125

Specifications

Poles: 2
Amps: 125
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 50 kA
Poles: 2
Volts AC: 230, 400
Type: Trip Curve K
Amps: 125
Mounting: DIN Rail
Interrupt Rating AC: 50 kA