Leather Insulated Electrical Glove Protectors with Strap

Item #: 0148024

Cat #: P0-10-10CS

UPC: 696812042200

$ 41.16 EA
Company wide:
24 in stock
Documents & Guides
Leather Insulated Electrical Glove Protectors with Strap, Class 0, Length: 10", Color: Natural, Size: 10, Voltage Capacity: 1000V AC

Overview

Leather Insulated Electrical Glove Protectors with Strap, Class 0, Length: 10", Color: Natural, Size: 10, Voltage Capacity: 1000V AC
Also known as: 696812042200, P0-10-10CS, CEMP01010CS

Specifications

Size: 10
Size: 10