Swing Frame 19' x 180 units

Item #: 0147965

Cat #: CSF3624

UPC: 783510787509

$ 834.39 EA
Company wide:
0 in stock
Swing-Out Rack Frame, 18U, Bulletin CWY (CONCEPT Enclosure Accessories), Size/Dims: fits 36.00x24.00, Material/Finish: Steel/Gray

Overview

Swing-Out Rack Frame, 18U, Bulletin CWY (CONCEPT Enclosure Accessories), Size/Dims: fits 36.00x24.00, Material/Finish: Steel/Gray

Swing-Out Rack Frames provide 120-degree swing-out access for 19-in. rack equipment.

Also known as: 783510787509, CSF3624, HOFCSF3624

Specifications

Width: 24 in
Color: White
Material: Steel
Height: 36 in
Finish: Powder Coated
Width: 24 in
Material: Steel
Finish: Powder Coated
Color: White
Height: 36 in