In-Line GFCI, Molded-On Plug & Connector, 15A, Auto, 50'

Item #: 0147867

Cat #: 26020050-1

UPC: 024098901131

$ 255.99 EA
Company wide:
0 in stock
Documents & Guides
In-Line GFCI, Molded-On Plug & Connector, 15A, Auto, 25' Long

Overview

In-Line GFCI, Molded-On Plug & Connector, 15A, Auto, 25' Long
Also known as: 024098901131, 26020050-1, SWC260200501

Specifications

Type: GFCI Line Cord
Conductors: 3
Volts AC: 120
Amps: 15
Length: 50 ft
Gauge: 14 AWG
NEMA Configuration: 5-15R
Color: Yellow
Type: GFCI Line Cord
Volts AC: 120
Length: 50 ft
NEMA Configuration: 5-15R
Conductors: 3
Amps: 15
Gauge: 14 AWG
Color: Yellow