Field Office

Item #: 0147851

Cat #: 7060-CFO

UPC: 783310039648

$ 6347.36 EA
Company wide:
1 in stock
Documents & Guides
Field Office, HxWxD: 70.5" x 60" x 30.5", Weight: 470 lbs

Overview

Field Office, HxWxD: 70.5" x 60" x 30.5", Weight: 470 lbs

Sized to fit through standard 36" doorways 6" Non-marking casters Space for a 50" by 30" TV monitor (55" screen size approx.) Weather resistant stripping helps to protect against moisture getting inside the box Cable pass-through holes for easy installation Slanted work surface with two levels to accomodate laptop and additional equipment One single lock secures entire box Lock position prevents drilling and cutting Special lockable gas spring for safe opening and closing of door (no accidental drop)

Also known as: 783310039648, 7060-CFO, GRE7060CFO

Specifications

Color: Green
Type: Field Office
Color: Green
Type: Field Office