LKG FLG-INLT, 50A

Item #: 0147850

Cat #: HBL3767

UPC: 783585236445

Call for price
Company wide:
0 in stock
Documents & Guides
HUB HBL3767 LKG FLG-INLT, 50A

Overview

HUB HBL3767 LKG FLG-INLT, 50A
Also known as: 783585236445, HBL3767, KELHBL3767

Features & Benefits

  • Metallic flanged casing provides maximum strength and protection
  • Thermoset interior provides superior heat resistance

Specifications

Material: Brass
Material: Brass