CU TP 2HL LUG 90D STND No1 1/4B GRN

Item #: 0147845

Cat #: 54208UB

UPC: 786210209050

$ 83.89 EA
Company wide:
0 in stock
Documents & Guides
Copper Two-Hole Lug, 90 Degree Standard Barrel, Peep Hole, Max 35kV, Wire Size #1 AWG, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Code 37, Die Color Code Green

Overview

Copper Two-Hole Lug, 90 Degree Standard Barrel, Peep Hole, Max 35kV, Wire Size #1 AWG, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Code 37, Die Color Code Green
Also known as: 786210209050, 54208UB, THB54208UB

Specifications

Color: Green
Material: Copper
Stud Size: 1/4 in
Color: Green
Stud Size: 1/4 in
Material: Copper