Wire Basket Cable Tray, 2" x 4" x 10', Steel

Item #: 0147843

Cat #: FT2X4X10ELG

UPC: 662516301370

$ 328.06 EA
Company wide:
0 in stock
Documents & Guides
Wire Basket Cable Tray, 2" x 4" x 10', Steel

Overview

Wire Basket Cable Tray, 2" x 4" x 10', Steel

As an industry leader in cable tray, Eaton offers one of the widest ranges of B-Line series cable management solutions available in the market today. With unmatched quality and service, we offer a variety of styles, materials and finishes available to support virtually any commercial and industrial cable management application requirement.

Also known as: 662516301370, FT2X4X10ELG, BLIFT2X4X10ELG

Specifications

Height: 2 in
Width: 4 in
Material: Steel
Length: 10 ft
Height: 2 in
Material: Steel
Width: 4 in
Length: 10 ft