
SS Threaded Reducing Bushing, 2.5" x 2"
Item #: 0147817
Cat #: S62500FB20
UPC: 847656013752
$ 274.86 EA
Company wide:
0
in stock
Documents & Guides
Stainless Steel Threaded Reducing Bushing, 2-1/2" x 2"
Overview
Stainless Steel Threaded Reducing Bushing, 2-1/2" x 2"
Known for our custom machining and fabrication capabilities and developing products that meet specific customer requirements, we take pride in being able to listen and understand our customers’ special requests and quickly respond with solutions designed to meet their needs. With manufacturing and distribution centers in Indiana and California, we have established a customer centric product development process that enables us to react and respond to custom requirements with the shortest lead times in the industry.
Also known as: 847656013752, S62500FB20, CLBS62500FB20
Specifications
| Material: | Stainless Steel |
| Diameter: | 2 in, 2 1/2 in |
| Material: | Stainless Steel |
| Diameter: | 2 in, 2 1/2 in |