Locking Plug, 20A, 3PH 480V, Wetguard, 3P4W

Item #: 0147695

Cat #: 26W76-B

UPC: 078477053805

$ 72.90 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 480 Volt 3-Phase, NEMA L16-20P, 3P, 4W, Locking Plug, Industrial Grade, Grounding, Wetguard - Black.

Overview

20 Amp, 480 Volt 3-Phase, NEMA L16-20P, 3P, 4W, Locking Plug, Industrial Grade, Grounding, Wetguard - Black.

20 Amp, 480 Volt, 3 Phase Y, Locking Plug, Industrial Grade, Grounding, Wetguard, Black

Also known as: 078477053805, 26W76-B, LEV26W76B

Specifications

Type: Grounding, Plug, Wet Gaurd
Volts AC: 480
Color: Black
Amps: 20
NEMA Configuration: L16-20P
Type: Grounding, Plug, Wet Gaurd
Color: Black
NEMA Configuration: L16-20P
Volts AC: 480
Amps: 20