WIEG P1210AL PANEL,AL, 10 7/8" X 8

Item #: 0147683

Cat #: P1210AL

UPC: 786725334704

Company wide:
0 in stock
WIEG P1210AL PANEL AL 10 7/8

Overview

WIEG P1210AL PANEL AL 10 7/8

The P Series back panels are used in small JIC wall-mount enclosures. Allows mounting many types of electrical components.

Also known as: 786725334704, P1210AL, WIEP1210AL

Features & Benefits

  • Fabricated from aluminum
  • Panels mount to provided weldnuts

Specifications

Height: 12 in
Width: 10 in
Standards: California Proposition 65
Height: 12 in
Standards: California Proposition 65
Width: 10 in