14 AWG THHN/THWN-2 Stranded Copper White w/Blue

Item #: 0147625

Cat #: 14THHNCSTRORAWBLUE

UPC:

Company wide:
0 in stock
Documents & Guides
14 AWG, THHN/THWN-2, Stranded Copper, 600V, White with Blue stripe, 500 ft. Reel.

Overview

14 AWG, THHN/THWN-2, Stranded Copper, 600V, White with Blue stripe, 500 ft. Reel.
Also known as: 14THHNCSTRORAWBLUE

Specifications

Length: 500 ft
Color: Orange/Blue
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Length: 500 ft
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Color: Orange/Blue
Material: Copper
Conductors: 1
Stranding: Stranded