B-LINE SB8601010D084FB EXTENDED DEP

Item #: 0147571

Cat #: SB8601010D084FB

UPC: 799038370000

$ 3051.02 EA
Company wide:
0 in stock
Documents & Guides
B-LINE SB8601010D084FB EXTEND

Overview

B-LINE SB8601010D084FB EXTEND
Also known as: 799038370000, SB8601010D084FB, BLISB8601010D084FB

Specifications

Height: 84 in
Width: 10 in
Height: 84 in
Width: 10 in