LEV 1O120-2W METER

Item #: 0147559

Cat #: 1O120-2W

UPC: 078477597415

$ 626.27 EA
Company wide:
0 in stock
Product Line: Series 1000, Enclosure Type: Outdoor, Voltage: 120 Volt, 1PH, 2W, Amperage: 200 Amp, CTs Included: 1 Split CT, Electric Meter: Yes, Title 24 Compliant, ASHRAE 90.1 Compliant, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Product Line: Series 1000, Enclosure Type: Outdoor, Voltage: 120 Volt, 1PH, 2W, Amperage: 200 Amp, CTs Included: 1 Split CT, Electric Meter: Yes, Title 24 Compliant, ASHRAE 90.1 Compliant, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Series 1000 120V 200A Outdoor Kit with 1 Split Core, 1P2W, Gray

Also known as: 078477597415, 1O120-2W, LEV1O1202W

Specifications

Amps: 200
Volts AC: 120
Mounting: Surface
Phase: 1
IP/NEMA Rating: NEMA 4X
Amps: 200
Mounting: Surface
IP/NEMA Rating: NEMA 4X
Volts AC: 120
Phase: 1